- Solid Paint Marker
- Black Color
- Solid Physical Form
- -50 °F to 150 °F Temperature Range
| Manufacturer Name | Markal� |
| Physical Form | Solid |
| Temp Range | -50 °F to 150 °F |
| Flash Point | 399.2° F |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 486158063584 |
| Manufacturer Name | Markal� |
| Physical Form | Solid |
| Temp Range | -50 °F to 150 °F |
| Flash Point | 399.2° F |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 486158063584 |