- Gear Coupling Hub
- 7 Coupling Size
- Rough Stock Bore
- 5 in Minimum Bore Diameter
- 9 1/2 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- AISI 4140 alloy steel construction
- Fully molded seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Distance Between Spider and Hub Face | 0.38 in |
| HP @ RPM | 1600 hp @ 100 rpm |
| Bore Dia. [Max] | 9 1/2 in |
| RPM | 2000 rpm |
| Input Bore Range | 5" to 9" |
| Overall Length | 17.75 in |
| Bore Type | Rough Stock Bore |
| Outside Dia. | 13 in |
| Material | Alloy Steel |
| RPM [Max] | 2000 rpm |
| Speed (RPM) | 2000 |
| Coupling Type | Gear |
| Coupling Size | 7 |
| Hub Dia. | 13 in |
| Insert Style | Unbored |
| Length Through Bore | 8.69 in |
| Torque Rating [Max] | 1.1793e+006 in lb |
| Torque | 179300 in lb |
| Color | Metallic |
| Parallel Misalignment [Max] | 0.135 in |
| Flange Type | Exposed Bolt |
| Bore Dia. [Min] | 5 in |
| Weight | 292.0 LB |
| EAN or UPC | 697904038729 |

