- 20 ft Fiberglass Extension Ladder
applications
- Industrial use
features
- Swivel safety shoes
- Full channel, nonconductive side rails
- QuickLatch™ equipped runglock
- Outside slide guides
- D-shaped rungs, hydraulically double crimped to side rails and serrated for a slip-resistant surface
- Mar-resistant end caps
- Rated extra heavy-duty
compliances
- 0
| Type | Extension |
| Size | 35 ft |
| Width [Max] | 18 3/4 in |
| Approximate Cubes | 15.36 |
| Step Size | N/A |
| Width [Min] | 15 5/16 in |
| Bottom Width | 18 3/4 in |
| Section Height | 20 ft |
| Weight | 86.0 LB |
| EAN or UPC | 728865055156 |
-
Type IA


