- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1140 rpm
- Single Phase
| Mounting | Rigid Base |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Frame Material | Rolled Steel |
| Frame | 56H |
| Voltage Rating | 115/208-230 |
| Insulation | F |
| RPM | 1140 rpm |
| Drive End Bearing | 6205 |
| Phase | Single Phase |
| Motor Application | General Purpose |
| Full Load Amps | 8.4/4.4-4.2 |
| Rotation | Selective CCW |
| Hz | 60 |
| Efficiency Group | 71.7 % |
| Poles | 6 |
| Enclosure | TENV |
| Weight | 56.0 LB |
| EAN or UPC | 691720053096 |

