- TEFC Motors
- Single Phase
- 3/4 hp
- 1,725 rpm
- Rigid Mounting
features
- Continuous-duty
- Thermally protected ratings
- One year warranty on general purpose motors
- Three year warranty on premium efficient motors
- UL recognized component listing and CSA certified
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceed NEMA service factors
- Double shielded ball bearings
| HP | 3/4 |
| Frame Material | Rolled Steel |
| Efficiency Group | 70 |
| Insulation | B4 |
| Full Load Amps | 11.4/5.7 A |
| Inch/Metric | Inch |
| Model No. | 110017 |
| Mounting | Rigid |
| Service Factor | 1.15 |
| RPM | 1725 rpm |
| Input Phase | Single Phase |
| Voltage Rating | 115/208-230 V |
| C Dimension | 11.31 |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Frame | 56 |
| Weight | 29.0 LB |

