- ODP Motors
- Three Phase
- 1/3 hp
- 3,450 rpm
- Round Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Insulation | B4 |
| Rotation | Reversible |
| HP | 1/3 |
| Model No. | 102197 |
| Hz | 60 Hz |
| Mounting | Round |
| Enclosure Designation | Drip Proof |
| Phase | Three Phase |
| Drive End Bearing | 6203 |
| Inch/Metric | Inch |
| RPM | 3450 rpm |
| Input Phase | Three Phase |
| Frame Material | Rolled Steel |
| Enclosure | DP |
| Motor Application | Jet Pump |
| Full Load Amps | 1.6/.8 A |
| C Dimension | 9.94 in |
| Voltage Rating | 208-230/460 V |
| Frame | 56 |
| Service Factor | 1.35 |
| Open End Bearing | 6203 |
| Poles | 2 |
| Efficiency Group | 68 |
| Weight | 16.0 LB |
| EAN or UPC | 691720006238 |

