
- Dual Sided Timing Belt
- H Series (1/2" Pitch)
- 160 Teeth
- 80" Pitch Length
- 1/2" Wide
Belt Size | H |
Belt Style | Dual Sided |
Pitch | 0.5 in |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041138288 |

Belt Size | H |
Belt Style | Dual Sided |
Pitch | 0.5 in |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041138288 |