
- Single Sided Timing Belt
- AT5 Series (5 mm Pitch)
- 144 Teeth
- 720 mm Pitch Length
- 8 mm Wide
Belt Style | Single Sided |
Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Belt Size | AT5 |
Pitch | 5 mm |
Weight | 0.0 LB |
EAN or UPC | 746041297091 |

Belt Style | Single Sided |
Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Belt Size | AT5 |
Pitch | 5 mm |
Weight | 0.0 LB |
EAN or UPC | 746041297091 |