
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 178 Teeth
- 35.60" Pitch Length
- 1/4" Wide
Inch/Metric | Inch |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Pitch | 0.2 in |
Belt Size | XL |
Weight | 0.0 LB |
EAN or UPC | 746041286347 |

Inch/Metric | Inch |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Pitch | 0.2 in |
Belt Size | XL |
Weight | 0.0 LB |
EAN or UPC | 746041286347 |