- Folding Utility Knife
description
- The IRWIN Folding Utility Knife features a quick-change button that allows faster blade changes only when the knife is open at 45° for safety. The folding style and anchored belt clip means this handy box cutter and utility knife goes anywhere it is needed easily while an extended thumb ledge increases control and a wire stripper notch creates more versatility.
features
- Utility knife features a 45° quick-change button for easy blade changes
- Extended Thumb Ledge
- Anchored Belt Clip
- Utility knife has an extended thumb ledge for comfort
- Folding utility knife comes with 1 IRWIN blue blade bi-metal utility blade
| Blade Material | Bi-Metal |
| Family Name | Folding Utility Knife |
| Overall Length | 5 3/4 in |
| Weight | 0.45 LB |
| EAN or UPC | 38548093215 |

