description
- The 2135QXPA Series Impact Wrench was built on the hardworking and respected foundation laid by the 2135TiMAX. The result is a light, quiet and powerful impact wrench that delivers an incredible level of performance and power at a cost that won’t punish your wallet. The 2135QXPA is the finely tuned and finely crafted impact wrench you need to tackle the toughest jobs.
applications
- Designed to remove and install threaded fasteners for vehicle repair, general industrial, facility maintenance applications.
features
- Power: Looking for an impact wrench with a high torque output for any type of maintenance? With 1250 blows per minute, 11000 rpm, 780 ft.-lbs. max reverse torque, and a twin-hammer impact mechanism, the 2135QXPA Series is for you.
- Patented Quiet Technology: Ingersoll Rand's patented Quiet Tool Technology reduces sound levels without compromising best-in-class power performance.
- Extended Reach: The 2-inch extended anvil provides you with increased reach that’s invaluable when working with deeper fasteners.
- Durability: With a composite housing and a hammer case made of titanium, this wrench can endure repeated drops and harsh environments.
- Reliability: You can expect the same high-impact output every time you use this tool on the job. Comes with a 1-year warranty.
| Weight | 0.0 LB |

