
- 5.25 Center Distance (in)
- 7.5:1 Ratio
- 210 Frame Size
features
- Aluminum housing provides superior resistances to corrosion, even in harsh environments.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
- Large oil capacity provides positive splash lubrication and superior cooling capability.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
- Tapered roller bearings on output shaft for high overhung and thrust load capacities.
- The unique quill seal guard protects the input seal from damage during motor installation.
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
- Mounting dimensions are interchangeable with most industry standard reducers.
Shaft Seal Material | Viton |
Output HP | 26.7 |
Center Distance (in) | 5.25 |
Output Key | 1/2 x 2.50 |
Family Name | Aluminum Housing material Worm Gear Reducers |
Reducer Style | Worm - Right Angle |
Series | EL Series - Aluminum Worm Gear Reducers |
Output Torque Range | 5000 to 10000 in lbs |
Input Diameter (in) | 1.375 |
Output Shaft Assembly Code | D |
Input Style | C-Face Coupled |
Output Diameter (in) | 2 |
Ratio | 7.5:1 |
Ratio Range | 7.5:1 |
Frame Size | 210 |
Overhung Load | 3245 |
Output Shaft Orientation | D |
Housing Material | Aluminum |
Input Bore (C Face) | 1.375 |
Center Distance Range | Above 3.25" |
No. of Gear Reductions | Single |
Input Keyway (C Face) | 5/16 x 5/32 |
Gear Drive Reductions | Single |
Series Style | EL-BM-D |
Reducer | Worm - Right Angle |
HP Range | 25 HP (< 30) |
Weight | 168.0 LB |
EAN or UPC | 662959061701 |
