
- Model 23 Single Lip Split Seal
- Internal Single Lip w/Spring
- Silicone
- 3 7/8" x 5" x 1/2"
Cover/Compensation Ring/Plate Required | Yes |
Case Construction | Molded Rubber |
Seal Design | Split Seal |
Spring Material | Stainless Steel Finger |
Lip Material | Silicone |
Lip Style | Internal |
Shaft Dia. | 3.875 in |
Housing Bore Dia. | 5 in |
Temperature Range [Max] | 350 °F |
Inch/Metric | Inch |
Temperature Range [Min] | -75 °F |
Seal Application | General Purpose |
Surface Speed [Max] | 2,000 ft/min |
Construction | Model 23 |
Lip Type | Single Lip w/Spring |
Pressure [Max] | N/A |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Weight | 0.327 LB |
EAN or UPC | 717744492359 |
