- Shaft Seal
- 7.874 in Shaft Diameter
- 9.449 in Housing Bore Diameter
- 0.654 in Width
| Housing Bore Dia. | 9.449 in |
| Shaft Dia. | 7.874 in |
| Inch/Metric | Inch |
| Spring Material | Stainless Steel |
| Lip Material | Mill-Right® N |
| Lip Base Material | Nitrile |
| Misalignment Tolerance | 0.008 in @ 5000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min |
| Seal Design | Solid Design |
| Lip Style | Reverse Lip |
| Surface Speed [Max] | 5,000 ft/min |
| Construction | Model 26 |
| Pressure [Max] | 7 psi |
| Lip Type | Single Bevel Lip w/Molded-in Finger Spring |
| Seal Application | High Performance |
| Case Construction | Fabric Reinforced Rubber OD |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.74 LB |
| EAN or UPC | 191074027090 |

