- 72 in Belt Width
- 1/16 in to 1/8 in Belt Thickness Range
- 100 lb/in Maximum Belt Tension
- Steel Material
| Hinge Pin Material | Steel Spring Wire |
| Fastener Series | 62 |
| Fastener Type | Staple Hinged |
| Hinge Pin Included | Yes |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 54429 |
| Minimum Pulley Diameter | 2 in |
| Hinge Pin Diameter | 0.08 |
| Belt Width | 72 in |
| Belt Thickness Range | 1/16 in to 1/8 in |
| Material | Steel |
| Weight | 12.658 LB |
| EAN or UPC | 697598544292 |

