- BR10 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- G Rivet Size
| Fastener Series | BR10 |
| Alternate Part No. or Item Code | 40864 |
| Washer Included | No |
| Hardware Type | Rivet |
| Material | Steel |
| Fastener Type | Rivet Solid Plate |
| Color Code | Black |
| Rivet Size | G |
| Weight | 61.0 LB |
| EAN or UPC | 697598408648 |

