- 2 in Input Shaft
- 6 in Output Shaft
- 288.4:1 Ratio
- 2130 Unit Size
| Unit Size | 2130 |
| Box Length | 25.1 in |
| Box Height | 36.2 in |
| Base to Shaft Center Height w/Std. Base Kit | 24.7 in |
| Mounting | Horizontal |
| Box Width | 34 in |
| Ratio | 288.4:1 |
| Keyway | 1 1/2 x 1 1/2 x 10 |
| Bolt Centers w/ Std. Base Kit (in) | 6.1 x 13.2 |
| Model | B |
| Series | 2000 |
| Output (Shaft or Bore) Size | 6 in |
| Housing Material | Fabricated Steel |
| Seal Material | Nitrile |
| Reduction Type | Quadruple |
| Input (Shaft or Bore) Size | 2 in |
| Shaft Arrangement | Concentric Gear Drive |
| Weight | 2900.0 LB |
| EAN or UPC | 782934642647 |

