- 3/4 in Output Shaft
- 100:1 Ratio
- 201 Unit Size
| Bolt Centers w/ Std. Base Kit (in) | 4.33 x 4.33 |
| Mounting | Base Mount |
| Output (Shaft or Bore) Size | 3/4 in |
| Model | A |
| Box Width | 5.31 in |
| Ratio | 100:1 |
| Base to Shaft Center Height w/Std. Base Kit | 2.95 in |
| Reduction Type | Triple |
| Hole Dia. | 0.39 in |
| Box Height | 5.87 in |
| Keyway | 3/16 x 3/16 x 1 9/32 |
| Weight | 34.2 LB |
| EAN or UPC | 782934326370 |

