- 3 1/4 in Output Shaft
- 45:1 Ratio
- Hollow, Tapered
- 10 Unit Size
- 254TC/256TC Frame
| Keyway | 3/4 x 0.34 x 13.78 |
| Model | A |
| Output Configuration | Hollow, Tapered |
| Box Height | 19.88 in |
| Type | Helical Bevel |
| Frame | 254TC/256TC |
| Ratio | 45:1 |
| Box Length | 28.06 in |
| Hole Dia. | 1.34 in |
| Reduction Type | Triple |
| Series | UB |
| Unit Size | 10 |
| Box Width | 13.39 in |
| Base to Shaft Center Height w/Std. Base Kit | 12.4 in |
| Output (Shaft or Bore) Size | 3 1/4 in |
| Weight | 816.75 LB |
| EAN or UPC | 782934205064 |

