- 09 Drive Size
- Shaft Input
- Shaft Output
- 82.51:1 Ratio
| Box Length | 26.06 in |
| Unit Size | 09 |
| Input Configuration | Shaft Input |
| Ratio | 82.51:1 |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Fan Cooled | No |
| Frame | N/A |
| Output RPM @ 1750 rpm Input | 21.20955 rpm |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Output Configuration | Parallel Output |
| Box Height | 16.86 in |
| Weight | 469.82 LB |
| EAN or UPC | 782934072024 |

