- 09 Drive Size
- Shaft Input
- Shaft Output
- 16.59:1 Ratio
| Frame | N/A |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Box Height | 16.86 in |
| Fan Cooled | No |
| Output Configuration | Parallel Output |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Ratio | 16.59:1 |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 105.4852 rpm |
| Unit Size | 09 |
| Box Length | 25.98 in |
| Weight | 436.02 LB |
| EAN or UPC | 782934064647 |

