| Limiting Speed - Grease | 80000 rpm |
| Corner Radius [Min] | 0.3 mm |
| No. in Set | Duplex Set |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Ceramic |
| I.D. | 12 mm |
| Contact Angle | 15° |
| O.D. | 28 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Sealed |
| Static Load Rating [Max] | 1130 N |
| Dynamic Load Rating | 1870 N |
| Weight | 0.11 LB |
| EAN or UPC | 4012802299106 |

