- H23 Series
- 120 mm Bore
- 112 mm Length
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 1 mm |
| O.D. | 52 mm |
| Limiting Speed | 14300 rpm |
| Length | 112.000 mm |
| Series | H23 |
| Bore Size | 120 mm |
| Abrasive Belt Width | 20.6 mm |
| Shaft Dia. | 25 mm |
| Bore B | 25 mm |
| Weight | 5.066 LB |
| EAN or UPC | 4012801310826 |

