- Thrust Angular Contact Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 15 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 20800 N |
| O.D. | 47 mm |
| Static Load Rating [Max] | 43000 N |
| Bearing Type | Thrust Angular Contact |
| I.D. | 20 mm |
| Weight | 0.302 LB |
| EAN or UPC | 4012801991285 |

