- Angular Contact Bearing Type
- 12 mm Inner Diameter
- 32 mm Outer Diameter
- 10 mm Width
| Bearing Type | Angular Contact |
| O.D. | 32 mm |
| Static Load Rating [Max] | 3550 N |
| Width | 10.000 mm |
| Cone Corner Radius | 0.6 mm |
| I.D. | 12 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 7400 N |
| Corner Radius [Min] | 0.6 mm |
| Limiting Speed - Oil | 30000 rpm |
| Weight | 0.088 LB |
| EAN or UPC | 4026677046116 |

