- Deep Groove Bearing Type
- 240 mm Inner Diameter
- 440 mm Outer Diameter
- 72 mm Width
| Inch/Metric | Metric |
| O.D. | 440 mm |
| Dynamic Load Rating | 360000 N |
| Static Load Rating [Max] | 470000 N |
| Limiting Speed - Oil | 2600 rpm |
| I.D. | 240 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 4 mm |
| Radial Internal Clearance | C3 |
| Width | 72.000 mm |
| Weight | 107.555 LB |
| EAN or UPC | 4012801559447 |

