- Thrust Deep Groove Bearing Type
- 25 mm Inner Diameter
- 80 mm Outer Diameter
- 59 mm Width
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 126000 N |
| Limiting Speed - Oil | 3600 rpm |
| Dynamic Load Rating | 76000 N |
| O.D. | 80 mm |
| Cone Corner Radius | 1.1 mm |
| I.D. | 25 mm |
| Bearing Type | Thrust Deep Groove |
| Weight | 3.178 LB |
| EAN or UPC | 4012801162739 |

