UETBL Series Tapped Base White Thermoplastic Pillow Block
Item #101551089
each
2-Bolt Tapped Base Pillow Block
30 mm Shaft
3" Bolt Centers
1 11/16" Centerline to Base
Polymer Housing
description
Corrosion-resistant polymer housed ball bearing
applications
Food and beverage
Pharmaceutical packaging
Processing industries
Wet, cool and cold side environments
features
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
Pillow Block Type
Tapped Base
Bearing Type
Ball Bearing
Bolt Hole Spacing
3 in
Bearing Design
Non-Expansion
Shaft Dia.
30 mm
Bolt Hole Spacing Range [Max]
3 in
Locking Device
Concentric Clamp Collar
Base Length
4 3/8 in
Bolt Holes
2
Temperature Range [Max]
225 °F
Bolt Hole Spacing Range [Min]
3 in
Center of Bearing to Back of Inner Ring
7/16 in
Series
TBDLEZ
Base Width
1 37/64 in
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Inch/Metric
Metric
End Type
Open End
Base Height
N/A
Insert Type
Corrosion-Resistant Insert
Housing Height
3 3/8 in
Bolt Size
M10
Static Load Rating [Max]
2250 lbf
Lubrication
Relubricatable
Housing Material
Polymer
Center of Bearing to Front of Inner Ring
15/16 in
Dynamic Load Rating
4368 lbf
Length Through Bore
1.5625 in
Housing Construction
1 Piece
Misalignment Range
±2°
Collar O.D.
2 7/32 in
Mounted Unit Duty
Corrosion Resistant-Duty
Outer Ring Size
206
Weight
0.77 LB
EAN or UPC
782475985869
We're here for you
with Service Centers across the country - We have your back