Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Base Width
2 1/8 in
Misalignment Range
±2°
Locking Device
Setscrew Locking Collar
Bolt Hole Spacing Range [Min]
5 1/4 in
Bolt Hole Spacing
5 11/16 in
Mounted Unit Duty
Normal-Duty, High Temperature-Duty
Base Height
11/16 in
Base Length
7 1/4 in
Temperature Range [Max]
400 °F
Bearing Type
Ball Bearing
Bolt Holes
2
Length Through Bore
1.53125 in
Shaft Dia.
1.4375 in
Lubrication
Relubricatable
Series
P2BSCH
Housing Construction
1 Piece
End Type
Open End
Bolt Hole Length
7/8 in
Housing Height
3 15/16 in
Housing Material
Cast Iron
Inch/Metric
Inch
Bolt Hole Spacing Range [Max]
5 7/8 in
Bearing Design
Non-Expansion
Pillow Block Type
Thru-Bolt
Seal Type
Labyrinth Seals
Weight
6.4 LB
EAN or UPC
782475956135
We're here for you
with Service Centers across the country - We have your back