- IEC-Series Clutch
- 175 Ft-Lbs Static Torque
- 24 VDC
- 1 1/4" Bore
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Friction surfaces are easily replaced
- Factory assembled, tested and preburnished
- Ready to mount on standard motor shafts
compliances
- 0
| Voltage Rating | 24 VDC |
| Housing Length | 7.01 in |
| Bore Size | 1.25 in |
| Style | Shaft Mount |
| Frame | N/A |
| Torque Rating | 175 in lb |
| Outside Dia. | 8.43 in |
| Weight | 29.0 LB |
| EAN or UPC | 782475628674 |

