- S-2000 Series 4-Bolt Piloted Flange
- 4 15/16" Shaft Size
- Non-Expansion Type
- Springlok™ Collar
- Labyrinth Metallic Seals
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
| Bearing Type | Spherical Roller Bearing |
| Flange Thickness | 1 1/4 in |
| Overall Width | 6 29/32 in |
| Bearing Insert | 22226 |
| Housing Height | 14 27/32 in |
| Pilot Depth | 1 45/64 in |
| Housing Material | Cast Iron |
| RPM [Max] | 1020 rpm |
| End Type | Open End |
| Bolt Size | 7/8 in |
| Static Load Rating [Max] | 196000 lbf |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Circle Dia. | 12 3/4 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 4.9375 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 6.90625 in |
| Pilot Diameter | 11 in |
| Collar O.D. | 7 29/64 in |
| Housing Width | 4 3/8 in |
| Style | 4-Bolt Piloted Flange |
| Mounted Unit Duty | Heavy-Duty |
| Total Float | 3/8 in |
| Bolt Hole Spacing | 6 3/8 in |
| Lubrication | Relubricatable |
| Series | S-2000 |
| Housing Length | 14 27/32 in |
| Dynamic Load Rating | 146000 lbf |
| Insert Type | Steel Insert |
| Seal Type | Labyrinth Metallic Seals |
| Locking Device | Springlok™ Collar |
| Misalignment Range | ±1° |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Weight | 55.2 LB |
| EAN or UPC | 782475316922 |

