- D Cross Section
- 290" Outside Length
- Non-Cogged
- 1 1/4" Cross Section Width
- Made of Neoprene
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Cross Section Height | 3/4 in |
| Rib Width | 1.25 in |
| Cross Section Width | 1 1/4 in |
| Inch/Metric | Inch |
| Material | Neoprene |
| Belt Style | Non-Cogged |
| Belt Match | 1 |
| Outside Length | 290 in |
| Belt Cross Section Style | D |
| Datum Length | 285.8 in |
| Belt Size | D |
| No. of Ribs | 1 |
| Weight | 9.9 LB |
| EAN or UPC | 782475060078 |

