- 6 Grooves
- 12 3/4" Outside Diameter
- A (4L) or B (5L) Belt Size
- 2517 Bushing Required
- 1/2" to 2 11/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| No. of Grooves | 6 |
| M | 1.25 in |
| Bore Range [Max] | 2.6875 in |
| Bushing Type | Taperlock |
| Bore Range [Min] | 0.5 in |
| Belt Size | A, B, 4L, 5L |
| Outside Dia. | 12.75 in |
| Length Through Bore | 1.75 in |
| Bushing Series | 2517 |
| Inch/Metric | Inch |
| Belt Match | 1, 6 |
| Overall Length | 4.75 in |
| B (5L) Pitch Dia. | 12.4 in |
| Type | A3 |
| E (Knuckle Width) | 1.25 in |
| Weight | 45.04 LB |
| EAN or UPC | 782475094929 |

