Skip to content Skip to navigation menu
Dixon Valve & CouplingGB6-1

GB6-1

1/2" x 3/4" Plated Steel Ground
Item #105277399
Dixon Valve & CouplingGB6-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • Boss couplings are all-purpose hose couplings universally recommended for steam hose connections They are also widely used for air water fluid petroleum chemicals and liquid petroleum gas up to 1 ID Boss couplings can be applied to many types of rubber synthetic plastic metallic or semi-metallic hose Consult Dixon for specific media capabilities.

features

  • The stem part that is clamped to the hose is one half of the Boss Grount Joint connection The Boss Ground Joint spud part of the coupling serves as the other half and is usually fixed to the equipment The two halves are connected or disconnected by rotating the wing nut on the spud When connected they achieve both a mechanical and a pressure seal Leakproof seal forms when the metal head of the stem makes contact with the patented polymer seat in the Boss Ground Joint spud Easy to seal
Weight 0.38 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison