- 316 Stainless Steel Female Coupler x Male NPT
- Size 3/4"
- 150 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 150 psi |
| Coupling Type | Type B Coupler |
| End Type | Male NPT |
| Seal Material | Buna-N |
| Type | Boss-Lock Type B Coupler |
| Material | 316 Stainless Steel |
| Size Designation | 3/4 in |
| Fitting Description | Straight |
| Connection Type | Female Coupler x Male NPT |
| Weight | 0.635 LB |

