- Fire Hose
- 2 1/2 in Hose ID
- 50 ft Long
- White
| Hose Length | 50 ft |
| Hose Application | Fire Hose |
| Hose I.D. | 2 1/2 in |
| Material | Polyester |
| Pressure | 225 psi |
| Color | White |
| Weight | 22.15 LB |
| Hose Length | 50 ft |
| Hose Application | Fire Hose |
| Hose I.D. | 2 1/2 in |
| Material | Polyester |
| Pressure | 225 psi |
| Color | White |
| Weight | 22.15 LB |