- Adapter
- 9/16-18 x 1/8-27 Male Thread
- Adapter Working Pressure
- Zinc Plated Steel
| Finish | Zinc Plated |
| End Types | 37º Flare & NPTF |
| Male Thread Size | 9/16-18, 1/8-27 |
| Fitting Angle | Straight |
| Fitting Type | JIC Adapter |
| Material | Steel |
| No. of Ends | 2 |
| Fitting Description | Adapter |
| Weight | 0.04 LB |

