- 316 Stainless Steel Female Coupler x Male NPT 90º Elbow
- 2"
- 90º Cam and Groove
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 2 in |
| Male Thread | 2 in |
| Coupling Type | 90º Cam and Groove |
| Connection Type | Female Coupler x Male NPT 90º Elbow |
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 250 psi |
| Weight | 4.185 LB |

