Skip to content Skip to navigation menu
DeWaltBDH2000PL

BDH2000PL

FRUSTRATION FREE 20V MAX LITH PIVOT VAC
Item #115661689
  • FRUSTRATION FREE 20V MAX LITH PIVOT VAC
DeWaltBDH2000PL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FRUSTRATION FREE 20V MAX LITH PIVOT VAC

description

  • Featuring an innovative nozzle to clean up high, down low, and in tight spots, this pivot vac offers strong suction and fade-free power. A 3-stage filtration system helps prevent clogs and improves air exhaust.

features

  • Lithium technology for strong suction and fade-free power
  • Exclusive pivoting nozzle means huge power in a compact size – lets you keep cleaning power close at hand, ready when you need it
  • The cyclonic action spins dust and debris away from the filter keeping suction power strong
  • 3-stage filtration system with a pleated filter design offers superior filtration for clean air exhaust
  • Wide mouth design scoops up large debris
  • Simply flip up the brush to clean upholstery or extend the crevice to access tight spaces
  • Convenient charging base allows for wall and counter/shelf charging locations
  • The translucent, bagless dirt bowl has 42% more capacity than the original Pivot Vac and offers a side door function for emptying dirt
Weight 3.8 LB
EAN or UPC 885911324014
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison