| Hose I.D. | 3/4 in |
| Hose Reinforcement | Wire Braid |
| Cover Material | Chemivic® Synthetic Rubber (ORS) |
| Pounds per Foot | 0.44 lb |
| Temperature Range [Max] | 140 °F |
| Hose Application | Petroleum |
| Color | Black |
| Inner Tube Material | Nitrile Synthetic Rubber (ORS) |
| Hose OD | 1.13 in |
| Temperature Range [Min] | -40 °F |
| Weight | 7.975 LB |
| EAN or UPC | 37256123498 |

