
- 11M Cross Section
- 0.438 in Cross Section Width
- 76.77 in Pitch Length
- Polyurethane Material
applications
- Machines and equipment that require a light, abrasion-resistant, smooth operating v-belt
features
- Ribbed top for transverse rigidity, flexibility, and cool running conditions
- Narrow top width
- Shrink- and stretch-resistant
- Polyurethane compounding for firmer grip and greater strength
- Quiet running, vibration-free
- High resistance to oil, heat, abrasion, ozone and fatigue
Pitch Length | 76.77 in |
Material | Polyurethane |
Oil Resistance | Yes |
Temperature Range [Min] | -65 °F |
Inch/Metric | Inch |
Cross Section Height | 0.281 in |
Temperature Range [Max] | 180 °F |
Color | Black |
Belt Style | Non-Cogged |
Belt Match | 1 |
Cogged | No |
Cross Section Width | 0.438 in |
No. of Ribs | 1 |
Outside Length | 76.77 in |
Reinforcement | Polyester |
Rib Width | 11 mm |
Belt Size | M |
Belt Cross Section Style | 11M |
Weight | 0.23 LB |
EAN or UPC | 37256146008 |
