description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
applications
- For low pressure hydraulic and pneumatic systems
features
- Very good cut and gouge resistance
compliances
- 0
| Hose Length | 100 ft |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Pressure [Max] | 300 psi |
| Oil Resistance | High |
| Bend Radius | 3 in |
| Hose I.D. | 1/4 in |
| Cover Material | MSHA Approved Synthetic Rubber |
| Pounds per Foot | 0.09 lb |
| Hose OD | 0.54 in |
| Hose Application | Air & Multi-Purpose |
| Temperature Range [Max] | 210 °F |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Weight | 0.101 LB |
| EAN or UPC | 37256501081 |

