- Two Piece Clamping Collar
- 13/16 in ID x 1 3/4 in OD x 1/2 in Long
- Two Piece - Split
- Black Oxide Steel
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Recessed screw head design provides an outside surface free of major projections
- Easily installed where major disassembly would otherwise be required
| O.D. | 1.75 in |
| Collar Style | 2-Piece |
| Screw Material | Steel, ASTM A574 |
| Inch/Metric | Inch |
| Type | Heavy Two-Piece Collar |
| Material | Steel, ASTM A108 |
| Screw Sizes | 1/4-28 x 5/8 |
| I.D. | 13/16 in |
| Screw Style | Clamp Screw |
| Screw Length | 5/8 in |
| Finish | Black Oxide |
| Screw Size | 1/4-28 x 5/8 |
| Recessed Screw | Yes |
| Weight | 0.22 LB |
| EAN or UPC | 44861053157 |

