- One Piece Split Collar
- 2 15/16 in ID x 4 1/4 in OD x 7/8 in Wide
- Stainless Steel
| Screw Length | 1 in |
| I.D. | 2 15/16 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| O.D. | 4.25 in |
| Screw Size | 3/8-24 UNF |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Weight | 0.73 LB |
| EAN or UPC | 44861015995 |

