
- #41 Diameter
- 2.375 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 34.92 mm |
Coating | Steam Oxide |
Diameter - Decimal | 0.096 in |
Diameter - Wire | #41 |
Material | HSS-E |
No. of Flutes | 2 |
Shank Size - Metric | 2.44 mm |
Flute Length | 1.375 in |
Shank Length - Metric | 25.4 mm |
Point Angle | 118 degree |
Overall Length | 2.375 in |
Shank Size | 0.096 in |
Shank Length | 1 in |
Helix Angle | 32 degree |
Drill Style | Jobber |
Shank Type | Straight |
Weight | 0.0 LB |
