
- 3/4 in Diameter
- Carbide Material
- 6 in Overall Length
- Bright Coating
Length of Cut | 3 in |
No. of Flutes | 2 |
Shank Size - Metric | 19.05 mm |
Direction of Cut | Right Hand |
Diameter - Decimal | 0.75 in |
Diameter - Fraction | 3/4 in |
Material | Carbide |
Flute Type | Spiral |
Length Of Cut - Metric | 76.2 mm |
End Style | Corner Radius |
Overall Length | 6 in |
Center Cutting | Yes |
Mill LOC Designation | Extra Long |
Mill Construction | General Purpose |
Weight | 0.0 LB |
