
- 5/32 in Diameter
- HSS Material
- 2.375 in Overall Length
- TiN Coating
Length of Cut | 0.5 in |
Mill Construction | General Purpose Finisher |
Direction of Cut | Right Hand |
End Style | Square |
Diameter - Fraction | 5/32 in |
Flute Type | Spiral |
Length Of Cut - Metric | 12.7 mm |
Overall Length | 2.375 in |
Material | HSS |
Center Cutting | Yes |
Mill Style | Finishing |
Shank Size - Metric | 9.52 mm |
No. of Flutes | 3 |
Diameter - Decimal | 0.1562 in |
Weight | 0.0 LB |
