- 2 7/8" Shaft Diameter
- 4.176" Housing Bore Diameter
- 0.844" Width
- Nitrile
- Type SCOT1
| Lip Type | Triple Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 2.875 in |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Construction | SCOT1 |
| Lip Material | Nitrile |
| Seal Application | Heavy Duty |
| Pressure | 2 psi |
| Inch/Metric | Inch |
| Housing Bore Dia. | 4.176 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
| Weight | 0.397 LB |
| EAN or UPC | 85311029353 |

