C1, Combination Pipe and Bench 4-1/2” Jaw Round Channel Vise with Swivel Base
description
Proudly made in the USA, the Combination Pipe and Bench round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut, the Combination Pipe and Bench round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Combination Pipe and Bench vise is equipped with main jaws, pipe jaws and a machined anvil work surface.
features
Massive cast iron vise body is virtually indestructible, weighing up to 30% more than competing models
Sealed construction keeps lubrication in and contaminants out for a lifetime of smooth operation
Precision slide bar eliminates movement in the front jaw regardless of opened distance
Longer spindle nut ensures smooth movement and a stronger straight-line pull
Hardened steel replaceable jaw inserts are machine serrated for a safe and secure grip under maximum torque
Self-centering pipe jaws hold up to 2.5" pipe safely and securely
Large anvil designed to take a beating while forming and shaping materials
Locking swivel base with double lockdowns for non-slip hold in any position
Weight
78.05 LB
EAN or UPC
731325760422
We're here for you
with Service Centers across the country - We have your back