Skip to content Skip to navigation menu
Wilton ToolWL9-28822

WL9-28822

4650R, Reversible Vise 6-1/2” Jaw with Swivel Base
Item #116404393
  • 4650R, Reversible Vise 6-1/2” Jaw with Swivel Base
Wilton ToolWL9-28822
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4650R, Reversible Vise 6-1/2” Jaw with Swivel Base

description

  • The Wilton Reversible Bench Vise is all about versatility. This vise features jaws that open an incredible distance, ranging from 10-3/4” to 14-1/2” depending on model. It also includes two anvils, a 360° swivel base and dual lock-downs to ensure maximum stability. The body and movable jaw are 30,000 PSI gray cast iron and the base is 60,000 PSI ductile iron, so this is a vise that’s built to last.

features

  • Jaw opening expands to an incredible 12-3/4" when reversed
  • When in normal position, the jaw opening is 7-1/4"
  • Replaceable hardened steel jaws with a serrated pattern ensure grip and a long life
  • Dual lock-downs and a 360° swivel base
  • Built-in pipe jaws handle a range of pipe sizes
  • Two large anvil work surfaces for forming and shaping materials
Weight 56.54 LB
EAN or UPC 731325749625
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison